Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 16-7/16" Height, 16-7/16" Length, 10-31/32" Outside Dia.

  • Item # 4XCL4
  • Mfr. Model # RS4561
Air Filter, Radial, 16-7/16" Height, 16-7/16" Length, 10-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XCL4
Mfr. Model # RS4561
UNSPSC #40161505
Shipping Weight 6.44 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 16-7/16"
Width 10-31/32"
Length 16-7/16"
Outside Dia. 10-31/32"
Description/Special Features Air Element
Includes 5-13/16" (147.6) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions