Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 18-7/32" Height, 18-7/32" Length, 12-7/32" Outside Dia.

  • Item # 4XCK5
  • Mfr. Model # RS5356
Air Filter, Radial, 18-7/32" Height, 18-7/32" Length, 12-7/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XCK5
Mfr. Model # RS5356
UNSPSC #40161505
Shipping Weight 7.5 lbs
Country of Origin Tunisia *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 18-7/32"
Width 12-7/32"
Length 18-7/32"
Outside Dia. 12-7/32"
Description/Special Features Radial Seal Air Element
Includes Flame Retardant Media
* This product's country of origin is subject to change

Compliance and Restrictions