Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 20-7/8" Height, 20-7/8" Length, 8-1/8" Outside Dia.

  • Item # 4XAT2
  • Mfr. Model # RS4794
Air Filter, Radial, 20-7/8" Height, 20-7/8" Length, 8-1/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XAT2
Mfr. Model # RS4794
UNSPSC #40161505
Shipping Weight 6.1 lbs
Country of Origin Cyprus *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 20-7/8"
Width 8-1/8"
Length 20-7/8"
Outside Dia. 8-1/8"
Description/Special Features Air Element
Includes 4-3/16" (106.4) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions