Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4XAR3
  • Mfr. Model # RS4970
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XAR3
Mfr. Model # RS4970
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin Varies *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 16-7/16"
Width 8-3/8"
Length 16-7/16"
Outside Dia. 8-3/8"
Description/Special Features Air Element
Includes 4-11/16" (119.1) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close