Check Availability
  • BALDWIN FILTERS 

    Air Filter, Round, 16-15/32" Height, 16-15/32" Length, 9-17/32" Outside Dia.

  • Item # 4XAN9
  • Mfr. Model # RS4861
Air Filter, Round, 16-15/32" Height, 16-15/32" Length, 9-17/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XAN9
Mfr. Model # RS4861
UNSPSC #40161505
Shipping Weight 5.9 lbs
Country of Origin Cyprus *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Round
Element Only - Automotive Filters No
Height 16-15/32"
Width 9-17/32"
Length 16-15/32"
Outside Dia. 9-17/32"
Description/Special Features Air Element
Includes 5/16" Bolt On Closed End
* This product's country of origin is subject to change

Compliance and Restrictions