Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 15-1/16" Height, 15-1/16" Length, 8-5/32" Outside Dia.

  • Item # 4XAE9
  • Mfr. Model # RS4972
Air Filter, Radial, 15-1/16" Height, 15-1/16" Length, 8-5/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XAE9
Mfr. Model # RS4972
UNSPSC #40161505
Shipping Weight 4.9 lbs
Country of Origin United Kingdom *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 15-1/16"
Width 8-5/32"
Length 15-1/16"
Outside Dia. 8-5/32"
Description/Special Features Air Element
Includes 4-9/32" (108.7) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions