Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 4XAD5
  • Mfr. Model # RS4562
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XAD5
Mfr. Model # RS4562
UNSPSC #40161505
Shipping Weight 5.3 lbs
Country of Origin Germany *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 17-7/16"
Width 9-11/16"
Length 17-7/16"
Outside Dia. 9-11/16"
Description/Special Features Air Element
Includes 4-29/32" (124.6) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions