Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 9-29/32" Height, 9-29/32" Length, 5" Outside Dia.

  • Item # 49T280
  • Mfr. Model # RS5387 KIT
Air Filter, Radial, 9-29/32" Height, 9-29/32" Length, 5" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T280
Mfr. Model # RS5387 KIT
UNSPSC #40161505
Shipping Weight 2.54 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 9-29/32"
Width 5"
Length 9-29/32"
Outside Dia. 5"
Description/Special Features Air Element w/Lid
Includes Plastic lid contains dump valve,
* This product's country of origin is subject to change

Compliance and Restrictions