Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 16-1/2" Height, 16-1/2" Length, 12-9/32" Outside Dia.

  • Item # 49AZ83
  • Mfr. Model # RS30112
Air Filter, Radial, 16-1/2" Height, 16-1/2" Length, 12-9/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AZ83
Mfr. Model # RS30112
UNSPSC #40161505
Shipping Weight 7.4 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 16-1/2"
Width 12-9/32"
Length 16-1/2"
Outside Dia. 12-9/32"
Description/Special Features Radial Seal Air Element
* This product's country of origin is subject to change

Compliance and Restrictions