Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 8-5/8" Height, 8-5/8" Length, 5-9/16" Outside Dia.

  • Item # 48XM69
  • Mfr. Model # RS30099
Air Filter, Radial, 8-5/8" Height, 8-5/8" Length, 5-9/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM69
Mfr. Model # RS30099
UNSPSC #40161505
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 8-5/8"
Width 5-9/16"
Length 8-5/8"
Outside Dia. 5-9/16"
Description/Special Features Engine Filter
* This product's country of origin is subject to change

Compliance and Restrictions