Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 14" Height, 14" Length, 6-1/2" Outside Dia.

  • Item # 45AP57
  • Mfr. Model # RS5784
Air Filter, Radial, 14" Height, 14" Length, 6-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AP57
Mfr. Model # RS5784
UNSPSC #40161505
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 14"
Width 6-1/2"
Length 14"
Outside Dia. 6-1/2"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions