Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial

  • Item # 45AN86
  • Mfr. Model # RS10005
Air Filter, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AN86
Mfr. Model # RS10005
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 6-15/16"
Width 5-11/32"
Length 6-15/16"
Outside Dia. 5-11/32"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions