Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 21-29/32" Height, 21-29/32" Length, 12-31/32" Outside Dia.

  • Item # 3XUR9
  • Mfr. Model # RS3982
Air Filter, Radial, 21-29/32" Height, 21-29/32" Length, 12-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XUR9
Mfr. Model # RS3982
UNSPSC #40161505
Shipping Weight 10.35 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 21-29/32"
Width 12-31/32"
Length 21-29/32"
Outside Dia. 12-31/32"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions