Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 19-23/32" Height, 9-13/16" Length, 7-13/16" Outside Dia.

  • Item # 34NN19
  • Mfr. Model # RS5767
Air Filter, Radial, 19-23/32" Height, 9-13/16" Length, 7-13/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN19
Mfr. Model # RS5767
UNSPSC #40161505
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 19-23/32"
Width 9-39/64"
Length 9-13/16"
Outside Dia. 7-13/16"
Description/Special Features Radial Seal Air Element
Includes Air Divider Hose Connection
* This product's country of origin is subject to change

Compliance and Restrictions