Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 19-11/16" Height, 11-29/32" Length, 11-3/8" Outside Dia.

  • Item # 34NN18
  • Mfr. Model # RS5756
Air Filter, Radial, 19-11/16" Height, 11-29/32" Length, 11-3/8" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN18
Mfr. Model # RS5756
UNSPSC #40161505
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 19-11/16"
Width 12"
Length 11-29/32"
Outside Dia. 11-3/8"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions