Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 2TCZ4
  • Mfr. Model # RS4618
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TCZ4
Mfr. Model # RS4618
UNSPSC #40161505
Shipping Weight 9.26 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 20-13/32"
Width 11-3/8"
Length 21-13/32"
Outside Dia. 11-3/8"
Description/Special Features Air Element
Includes Drainage Hole in Bottom; Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions