Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 2NUZ1
  • Mfr. Model # RS3743
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUZ1
Mfr. Model # RS3743
UNSPSC #40161505
Shipping Weight 7.01 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 23-17/32"
Width 9-21/32"
Length 23-17/32"
Outside Dia. 9-21/32"
Description/Special Features Air Element
Includes 3-3/32" (78.6) Dust Evacuation Hole, Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions