Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 21-11/16" Height, 21-19/32" Length, 13-3/32" Outside Dia.

  • Item # 2NUU4
  • Mfr. Model # RS4572
Air Filter, Radial, 21-11/16" Height, 21-19/32" Length, 13-3/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUU4
Mfr. Model # RS4572
UNSPSC #40161505
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 21-11/16"
Width 13-3/32"
Length 21-19/32"
Outside Dia. 13-3/32"
Description/Special Features Radial Seal Air Element
Includes Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions