Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 13-5/32" Height, 13-5/32" Length, 5-13/32" Outside Dia.

  • Item # 2KZY6
  • Mfr. Model # RS4131
Air Filter, Radial, 13-5/32" Height, 13-5/32" Length, 5-13/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KZY6
Mfr. Model # RS4131
UNSPSC #40161505
Shipping Weight 1.84 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 13-5/32"
Width 5-13/32"
Length 13-5/32"
Outside Dia. 5-13/32"
Description/Special Features Air Element
Includes 3-3/16" (81.0) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In