Check Availability
  • BALDWIN FILTERS 

    Engine Air Filter,Element Only, Radial

  • Item # 2KZR2
  • Mfr. Model # RS4564
Engine Air Filter,Element Only, Radial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KZR2
Mfr. Model # RS4564
UNSPSC #40161505
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Air Filter Element
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Element Only, Radial
Element Only - Automotive Filters Yes
Height 21-11/32"
Width 11-3/8"
Length 21-9/32"
Outside Dia. 11-3/8"
Description/Special Features Radial Seal Air Element
Includes 3-3/4" In. Dust Ejector Hole, Gasket Included
* This product's country of origin is subject to change

Compliance and Restrictions