Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 11-1/32" Height, 11-1/32" Length, 6-1/2" Outside Dia.

  • Item # 2KZH3
  • Mfr. Model # RS3707
Air Filter, Radial, 11-1/32" Height, 11-1/32" Length, 6-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KZH3
Mfr. Model # RS3707
UNSPSC #40161505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 11-1/32"
Width 6-1/2"
Length 11-1/32"
Outside Dia. 6-1/2"
Description/Special Features Air Element
Includes 3-9/16" (90.5) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In