Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 16-9/16" Height, 16-9/16" Length, 8-5/32" Outside Dia.

  • Item # 2KZG1
  • Mfr. Model # RS3734
Air Filter, Radial, 16-9/16" Height, 16-9/16" Length, 8-5/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KZG1
Mfr. Model # RS3734
UNSPSC #40161505
Shipping Weight 4.12 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 16-9/16"
Width 8-5/32"
Length 16-9/16"
Outside Dia. 8-5/32"
Description/Special Features Outer Air Filter
Includes 4-3/16" (106.4) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions