Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 15-21/32" Height, 15-21/32" Length, 10-29/32" Outside Dia.

  • Item # 2KYY5
  • Mfr. Model # RS3750
Air Filter, Radial, 15-21/32" Height, 15-21/32" Length, 10-29/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KYY5
Mfr. Model # RS3750
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 15-21/32"
Width 10-29/32"
Length 15-21/32"
Outside Dia. 10-29/32"
Description/Special Features Radial Seal Air Element
Includes 6-25/32" (172.2) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions