Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 10-1/8" Height, 6-3/5" Length, 5-31/32" Outside Dia.

  • Item # 22D117
  • Mfr. Model # RS4445
Air Filter, Radial, 10-1/8" Height, 6-3/5" Length, 5-31/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D117
Mfr. Model # RS4445
UNSPSC #40161505
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 10-1/8"
Width 6-1/2"
Length 6-3/5"
Outside Dia. 5-31/32"
Description/Special Features Air Element
Includes 3-1/32" (77.0) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions