Check Availability
  • BALDWIN FILTERS 

    Air Filter, Radial, 18" Height, 18" Length, 10" Outside Dia.

  • Item # 11U568
  • Mfr. Model # RS5506
Air Filter, Radial, 18" Height, 18" Length, 10" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U568
Mfr. Model # RS5506
UNSPSC #40161505
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 18"
Width 10"
Length 18"
Outside Dia. 10"
Description/Special Features Air Element
Includes 5-1/32" (127.8) One End I. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions