Check Availability
  • BALDWIN FILTERS 

    Differential FilterElement Only Filter Design

  • Item # 4ZLK5
  • Mfr. Model # PT514
Differential FilterElement Only Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZLK5
Mfr. Model # PT514
UNSPSC #40161505
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Differential Filter
Fluid Type Differential
Filter Design Element Only
Length 6-1/8"
Outside Dia. 5"
Micron Rating 20
Description/Special Features Differential Element
Height 6-1/8"
Width 5"
Inside Dia. 2-13/16"
Includes (2) Gaskets Included, (2) End Seals Attached
* This product's country of origin is subject to change

Compliance and Restrictions