Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-11/32" Height, 10-29/32" Length

  • Item # 48FP39
  • Mfr. Model # PA10018
Air Filter, Rectangular, 1-11/32" Height, 10-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FP39
Mfr. Model # PA10018
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-11/32"
Width 8-5/8"
Length 10-29/32"
Description/Special Features Cabin Air Filter
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions