Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 8-1/2" Height, 8-1/2" Length, 4" Outside Dia.

  • Item # 6TWD2
  • Mfr. Model # PA5495
Air Filter, Element Only, Rectangular, 8-1/2" Height, 8-1/2" Length, 4" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TWD2
Mfr. Model # PA5495
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 8-1/2"
Width 7-5/8"
Length 8-1/2"
Outside Dia. 4"
Description/Special Features Cabin Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions