Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-25/32" Height, 11-3/16" Length

  • Item # 6TFA9
  • Mfr. Model # PA5511
Air Filter, Rectangular, 1-25/32" Height, 11-3/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TFA9
Mfr. Model # PA5511
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-25/32"
Width 7-15/32"
Length 11-3/16"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions