Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 14-7/8" Length

  • Item # 6TFA2
  • Mfr. Model # PA5493
Air Filter, Rectangular, 25/32" Height, 14-7/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TFA2
Mfr. Model # PA5493
UNSPSC #40161505
Shipping Weight 0.45 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 5-5/16"
Length 14-7/8"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions