Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-9/16" Height, 14-7/8" Length

  • Item # 6TFA1
  • Mfr. Model # PA5492
Air Filter, Rectangular, 1-9/16" Height, 14-7/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TFA1
Mfr. Model # PA5492
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-9/16"
Width 5-1/2"
Length 14-7/8"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions