Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-13/16" Height, 12-9/32" Length

  • Item # 6GHK9
  • Mfr. Model # PA5482
Air Filter, Rectangular, 1-13/16" Height, 12-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6GHK9
Mfr. Model # PA5482
UNSPSC #40161505
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-13/16"
Width 10-1/16"
Length 12-9/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions