Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-13/16" Height, 18-19/32" Length

  • Item # 5WXY0
  • Mfr. Model # PA5477
Air Filter, Rectangular, 2-13/16" Height, 18-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WXY0
Mfr. Model # PA5477
UNSPSC #40161505
Shipping Weight 1.44 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-13/16"
Width 7-1/2"
Length 18-19/32"
Description/Special Features Cab Air Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In