Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1" Height, 17-21/32" Length

  • Item # 5WXX9
  • Mfr. Model # PA5476
Air Filter, Element Only, Rectangular, 1" Height, 17-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WXX9
Mfr. Model # PA5476
UNSPSC #40161505
Shipping Weight 1.05 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1"
Width 8-1/8"
Length 17-21/32"
Description/Special Features Cab Air Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In