Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 11-1/2" Length

  • Item # 5WXX8
  • Mfr. Model # PA5475
Air Filter, Element Only, Rectangular, 1-3/16" Height, 11-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WXX8
Mfr. Model # PA5475
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/16"
Width 7-9/16"
Length 11-1/2"
Description/Special Features Cabin Air Filter
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In