Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/32" Height, 14-13/16" Length

  • Item # 5ECN3
  • Mfr. Model # PA4409
Air Filter, Element Only, Rectangular, 1-3/32" Height, 14-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECN3
Mfr. Model # PA4409
UNSPSC #40161505
Shipping Weight 0.91 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 1-3/32"
Width 6-5/8"
Length 14-13/16"
Description/Special Features Cabin Air Filter Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions