Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-1/8" Height, 8-15/32" Length

  • Item # 5ECN1
  • Mfr. Model # PA4393
Air Filter, Element Only, Rectangular, 1-1/8" Height, 8-15/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECN1
Mfr. Model # PA4393
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 1-1/8"
Width 7-19/32"
Length 8-15/32"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions