Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 21/32" Height, 8-7/8" Length

  • Item # 5ECN0
  • Mfr. Model # PA4391
Air Filter, Element Only, Rectangular, 21/32" Height, 8-7/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ECN0
Mfr. Model # PA4391
UNSPSC #40161505
Shipping Weight 0.46 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 21/32"
Width 7-29/32"
Length 8-7/8"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions