Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-13/32" Height, 14-39/64" Length

  • Item # 54TA24
  • Mfr. Model # PA30183
Air Filter, Rectangular, 2-13/32" Height, 14-39/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TA24
Mfr. Model # PA30183
UNSPSC #40161505
Shipping Weight 2.95 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-13/32"
Width 11-13/32"
Length 14-39/64"
Description/Special Features Cab Air Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions