Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2" Height, 12-19/64" Length

  • Item # 54JF77
  • Mfr. Model # PA30174
Air Filter, Rectangular, 2" Height, 12-19/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JF77
Mfr. Model # PA30174
UNSPSC #40161505
Shipping Weight 0.858 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2"
Width 9-45/64"
Length 12-19/64"
Description/Special Features Cabin Air Element
* This product's country of origin is subject to change

Compliance and Restrictions