Check Availability
  • BALDWIN FILTERS 

    Cabin Air Filter,Rectangular

  • Item # 53XU44
  • Mfr. Model # PA30165
Cabin Air Filter,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XU44
Mfr. Model # PA30165
UNSPSC #40161505
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-7/64"
Width 6-29/32"
Length 10-19/64"
Description/Special Features Foam Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions