Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-45/64" Height, 15-1/2" Length, 13/32" Outside Dia.

  • Item # 53WA99
  • Mfr. Model # PA30179
Air Filter, Element Only, Rectangular, 1-45/64" Height, 15-1/2" Length, 13/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WA99
Mfr. Model # PA30179
UNSPSC #40161505
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-45/64"
Width 7-1/2"
Length 15-1/2"
Outside Dia. 13/32"
Description/Special Features Foam Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions