Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-13/32" Height, 9-39/64" Length

  • Item # 53PY24
  • Mfr. Model # PA30177
Air Filter, Element Only, Rectangular, 1-13/32" Height, 9-39/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PY24
Mfr. Model # PA30177
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Republic of Kosovo *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-13/32"
Width 9-7/64"
Length 9-39/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions