Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-3/16" Height, 14-31/32" Length

  • Item # 53DP65
  • Mfr. Model # PA30172
Air Filter, Element Only, Rectangular, 1-3/16" Height, 14-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DP65
Mfr. Model # PA30172
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-3/16"
Width 9-21/32"
Length 14-31/32"
Description/Special Features Foam Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions