Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 3/4" Height, 8-15/16" Length, 2-1/2" Outside Dia.

  • Item # 52ZK03
  • Mfr. Model # PA30154
Air Filter, Element Only, Rectangular, 3/4" Height, 8-15/16" Length, 2-1/2" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZK03
Mfr. Model # PA30154
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 3/4"
Width 2-1/2"
Length 8-15/16"
Outside Dia. 2-1/2"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions