Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-19/32" Height, 26-15/16" Length

  • Item # 4ZVZ8
  • Mfr. Model # PA3877
Air Filter, Rectangular, 2-19/32" Height, 26-15/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZVZ8
Mfr. Model # PA3877
UNSPSC #40161505
Shipping Weight 3.18 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-19/32"
Width 5-15/16"
Length 26-15/16"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In