Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-15/16" Height, 18" Length

  • Item # 4ZVG5
  • Mfr. Model # PA3878
Air Filter, Rectangular, 2-15/16" Height, 18" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZVG5
Mfr. Model # PA3878
UNSPSC #40161505
Shipping Weight 2.89 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-15/16"
Width 10"
Length 18"
Description/Special Features Cabin Air Filter Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions