Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-11/16" Height, 17-1/8" Length

  • Item # 4ZUN1
  • Mfr. Model # PA3945
Air Filter, Rectangular, 2-11/16" Height, 17-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUN1
Mfr. Model # PA3945
UNSPSC #40161505
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-11/16"
Width 8-7/16"
Length 17-1/8"
Description/Special Features Cabin Air Filter Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions