Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 24" Length

  • Item # 4ZUH8
  • Mfr. Model # PA3676
Air Filter, Rectangular, 2-3/16" Height, 24" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZUH8
Mfr. Model # PA3676
UNSPSC #40161505
Shipping Weight 2.78 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 5"
Length 24"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions