Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 17" Length

  • Item # 4ZTZ3
  • Mfr. Model # PA4592
Air Filter, Rectangular, 2-3/16" Height, 17" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZTZ3
Mfr. Model # PA4592
UNSPSC #40161505
Shipping Weight 2.26 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 6"
Length 17"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions